{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Inch nominal ⌀ corresponds to | 2.38 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 19 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 3/32 | |
EAN / GTIN | 4045197979162 | |
Manufacturer number | 122776 3/32 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 3/32
on request
In stock
Available in 3-4 working days
14 pieces in stock
14 pieces available in 3-4 working days
US $ 54.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 99.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
143 pieces in stock
143 pieces available in 3-4 working days
US $ 38.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D |
Overall length L | 55 mm | 57 mm | 57 mm |
Tolerance nominal ⌀ | h7 | m6 | m7 |
Inch nominal ⌀ corresponds to | 2.38 mm | 2.38 mm | 2.38 mm |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |