{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
⌀ range | 8.01 mm - 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 8,01-X | |
EAN / GTIN | 4062406662110 | |
Manufacturer number | 122776 8,01-X |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 8,01-X
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 97.82
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 81.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 275.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 229.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 99.57
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 82.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 143.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 119.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlSiN |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar | yes, with 25 bar |
Point angle | 140 degrees | 135 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm |