{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 17.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 66.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 93 mm | |
Overall length L | 143 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 900 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 17,5 | |
EAN / GTIN | 4045197828255 | |
Manufacturer number | 122776 17,5 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 17,5
on request
In stock
Available in 3-4 working days
133 pieces in stock
133 pieces available in 3-4 working days
US $ 264.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 346.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
Available in 3-4 working days
0 pieces in stock
0 pieces available in 3-4 working days
US $ 457.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 |
Overall length L | 143 mm | 143 mm | 143 mm |
Nominal ⌀ DC | 17.5 mm | 17.5 mm | 17.5 mm |
Tool material | Solid carbide | Solid carbide | solid carbide |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm |
recommended maximum drilling depth L2 | 66.8 mm | 66.8 mm | 66.8 mm |