{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
⌀ range | 4.71 mm - 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 4,71-X | |
EAN / GTIN | 4062406662097 | |
Manufacturer number | 122776 4,71-X |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 4,71-X
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 71.32
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 59.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 169.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 141.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 73.36
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 61.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 121.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 101.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlSiN |
Colour ring | green | white | green | pink |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm |