{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 6.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 23.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 34 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 6,8 | |
EAN / GTIN | 4045197824578 | |
Manufacturer number | 122501 6,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 6,8
on request
In stock
342 pieces in stock
US $ 34.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
233 pieces in stock
US $ 41.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
750 pieces in stock
US $ 62.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
US $ 32.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D |
Overall length L | 79 mm | 79 mm | 79 mm | 79 mm |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 23.8 mm | 23.8 mm | 23.8 mm | 23.8 mm |