{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 10.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 39.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 10,3 | |
EAN / GTIN | 4045197824929 | |
Manufacturer number | 122501 10,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 10,3
on request
In stock
105 pieces in stock
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 67.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
103,96 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
51,18 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiAlN | AlTiN |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm |
Through-coolant | no | no | ei | ei |
Tool material | Solid carbide | Solid carbide | TKM | TKM |
Flute length Lc | 55 mm | 55 mm | 55 mm | 55 mm |
recommended maximum drilling depth L2 | 39.6 mm | 39.6 mm | 39,6 mm | 39,6 mm |