{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Inch nominal ⌀ corresponds to | 7.94 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.1 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 5/16 | |
EAN / GTIN | 4062406109042 | |
Manufacturer number | 122501 5/16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 5/16
on request
In stock
19 pieces in stock
US $ 34.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
55,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
55,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
28,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
28,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA mit h6 | DIN 6535 HB mit h6 | DIN 6535 HB mit h6 | DIN 6535 HE mit h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 |
Series | Pro Steel | Diabolo | Diabolo | Pro Steel | Pro Steel |
Type of product | Jobber drill | Spiralbohrer | Spiralbohrer | Spiralbohrer | Spiralbohrer |