{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 11.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 37.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 11,9 | |
EAN / GTIN | 4045197825087 | |
Manufacturer number | 122501 11,9 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 11,9
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 94.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 94.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 184.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 184.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 90.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 90.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 54.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 90.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm |
Nominal ⌀ DC | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm |
Tool material | Solid carbide | solid carbide | solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 37.2 mm | 37.2 mm | 37.2 mm | 37.2 mm | 37.2 mm | 37.2 mm | 37.2 mm | 37.2 mm | 37.2 mm | 37.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |