HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 10,8

Article no.: 122501 10,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Steel
    Nominal ⌀ DC 10.8 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6537 K
    Version 4×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 38.8 mm
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 55 mm
    Overall length L 102 mm
    Shank ⌀ Ds 12 mm
    Feed f in steel < 900 N/mm2 0.22 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122501 10,8
    EAN / GTIN 4045197824974
    Manufacturer number 122501 10,8

    Application Table

    Steel < 500 N/mm²
    P
    115
    Steel < 750 N/mm²
    P
    105
    Steel < 900 N/mm²
    P
    85
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    INOX < 900 N/mm²
    M
    30
    INOX > 900 N/mm²
    M
    25
    GG
    K
    90
    GGG
    K
    55
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability.
    A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating.
    Up to ⌀ 1.9 with 4 facets, from ⌀ 2 with relieved cone.
    Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Versions with HB and HE shank available at the same price as HA.
    For HB shanks: use order no. 122502.
    For HE shanks: use order No. 122503.

    Downloads & documents

    From the same series "Pro Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart