{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 3.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 3,2 | |
EAN / GTIN | 4045197824219 | |
Manufacturer number | 122501 3,2 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 3,2
on request
In stock
Available in 3-4 working days
101 pieces in stock
101 pieces available in 3-4 working days
US $ 32.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
106 pieces in stock
106 pieces available in 3-4 working days
US $ 40.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
52 pieces in stock
52 pieces available in 3-4 working days
US $ 54.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 82.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 56.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
23 pieces in stock
23 pieces available in 3-4 working days
US $ 79.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
135 pieces in stock
135 pieces available in 3-4 working days
US $ 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
33 pieces in stock
33 pieces available in 3-4 working days
US $ 60.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 83.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
143 pieces in stock
143 pieces available in 3-4 working days
US $ 32.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Nominal ⌀ DC | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |