{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 15.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 15,5 | |
EAN / GTIN | 4045197825247 | |
Manufacturer number | 122501 15,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 15,5
on request
In stock
34 pieces in stock
US $ 98.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 122.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
156,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
76,20 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiAlN | AlTiN |
Through-coolant | no | no | nein | nein |
Tool material | Solid carbide | Solid carbide | VHM | VHM |
Flute length Lc | 65 mm | 65 mm | 65 mm | 65 mm |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm |
recommended maximum drilling depth L2 | 41.8 mm | 41.8 mm | 41,8 mm | 41,8 mm |
Type of product | Jobber drill | Jobber drill | Spiralbohrer | Spiralbohrer |