{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 18.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 51.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 79 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 900 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 18,5 | |
EAN / GTIN | 4045197825377 | |
Manufacturer number | 122501 18,5 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 18,5
on request
In stock
Available in 3-4 working days
14 pieces in stock
14 pieces available in 3-4 working days
US $ 189.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
14 pieces in stock
14 pieces available in 3-4 working days
US $ 236.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 340.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3 pieces in stock
3 pieces available in 3-4 working days
US $ 517.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 313.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
Available in 3-4 working days
0 pieces in stock
0 pieces available in 3-4 working days
US $ 501.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
46 pieces in stock
46 pieces available in 3-4 working days
US $ 268.09
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 18,5mm
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
US $ 178.93
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | green | without | green | blue | green | green | green | blue |
Overall length L | 131 mm | 131 mm | 131 mm | 131 mm | 131 mm | 131 mm | 131 mm | 131 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |