{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72.3 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 9,8 | |
EAN / GTIN | 4045197009388 | |
Manufacturer number | 114000 9,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS jobber drill roll forged N 9,8 mm
on request
In stock
1,218 pieces in stock
US $ 3.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
199 pieces in stock
US $ 4.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
631 pieces in stock
from
1
Pieces
US $ 16.94
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 14.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,494 pieces in stock
US $ 7.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Overall length L | 133 | 133 | 133 | 133 |
Through-coolant | no | no | no | no |
Point angle | 118 | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Type | N | N | N | N |
Shank ⌀ Ds | 9.8 | 9.8 | 9.8 | 9.8 |