{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 62.4 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8.4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 8,4 | |
EAN / GTIN | 4045197009241 | |
Manufacturer number | 114000 8,4 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 8,4mm
on request
In stock
224 pieces in stock
US $ 2.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
236 pieces in stock
US $ 3.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
588 pieces in stock
from
1
Pieces
US $ 11.68
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 9.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
516 pieces in stock
US $ 8.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
from
1
Pieces
US $ 30.50
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 25.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
from
1
Pieces
US $ 42.67
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 35.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
713 pieces in stock
US $ 5.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | green | green | without |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Through-coolant | no | no | no | no | no | no | no |
Nominal ⌀ DC | 8.4 mm | 8.4 mm | 8.4 mm | 8.4 mm | 8.4 mm | 8.4 mm | 8.4 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 130 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |