{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 63.2 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 7.9 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 7,9 | |
EAN / GTIN | 4045197009197 | |
Manufacturer number | 114000 7,9 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 7,9mm
on request
In stock
310 pieces in stock
US $ 2.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
307 pieces in stock
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
337 pieces in stock
from
1
Pieces
US $ 9.98
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 8.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
466 pieces in stock
US $ 7.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
from
1
Pieces
US $ 30.50
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 25.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
from
1
Pieces
US $ 34.89
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 29.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
131 pieces in stock
US $ 4.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | green | green | without |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Through-coolant | no | no | no | no | no | no | no |
Nominal ⌀ DC | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.9 mm |