{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53.6 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.3 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 6,3 | |
EAN / GTIN | 4045197009036 | |
Manufacturer number | 114000 6,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 6,3mm
on request
In stock
371 pieces in stock
from
1
Pieces
US $ 1.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
429 pieces in stock
from
1
Pieces
US $ 2.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,333 pieces in stock
from
1
Pieces
US $ 6.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,489 pieces in stock
from
1
Pieces
US $ 6.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
from
1
Pieces
US $ 17.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,821 pieces in stock
from
1
Pieces
US $ 3.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | green | without |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm |
recommended maximum drilling depth L2 | 53.6 mm | 53.6 mm | 53.6 mm | 53.6 mm | 53.6 mm | 53.6 mm |