{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.5 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 22.8 mm | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 7.5 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 7,5 | |
EAN / GTIN | 4045197005793 | |
Manufacturer number | 113230 7,5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 7,5mm
on request
In stock
38 pieces in stock
from
1
Pieces
US $ 19.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
220 pieces in stock
from
1
Pieces
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
from
1
Pieces
US $ 23.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 19.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
from
1
Pieces
US $ 12.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
from
1
Pieces
US $ 22.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
from
1
Pieces
US $ 42.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 35.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
from
1
Pieces
US $ 9.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
from
1
Pieces
US $ 19.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
148 pieces in stock
from
1
Pieces
US $ 4.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiN | uncoated | TiAlN | uncoated | TiAlN | TiAlN | uncoated | TiAlN | uncoated |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank | Plain shank | Plain shank |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Shank ⌀ Ds | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm |
recommended maximum drilling depth L2 | 22.8 mm | 22.8 mm | 22.8 mm | 22.8 mm | 22.8 mm | 22.8 mm | 22.8 mm | 22.8 mm | 22.8 mm |