{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.6 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.1 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.6 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 6,6 | |
EAN / GTIN | 4045197005694 | |
Manufacturer number | 113230 6,6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 6,6mm
on request
In stock
42 pieces in stock
from
1
Pieces
US $ 19.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,439 pieces in stock
from
1
Pieces
US $ 22.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
from
1
Pieces
US $ 11.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
from
1
Pieces
US $ 21.40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal ⌀ DC | 6.6 mm | 6.6 mm | 6.6 mm | 6.6 mm |
Tool material | HSS E | HSS Co 8 | HSS E | HSS E |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 31 mm | 31 mm | 31 mm | 31 mm |
Shank ⌀ Ds | 6.6 mm | 6.6 mm | 6.6 mm | 6.6 mm |
recommended maximum drilling depth L2 | 21.1 mm | 21.1 mm | 21.1 mm | 21.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |