{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.1 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.9 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.1 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 6,1 | |
EAN / GTIN | 4045197005649 | |
Manufacturer number | 113230 6,1 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 6,1mm
on request
In stock
Available in 3-4 working days
126 pieces in stock
126 pieces available in 3-4 working days
from
1
Pieces
US $ 19.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
255 pieces in stock
255 pieces available in 3-4 working days
from
1
Pieces
US $ 8.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
43 pieces in stock
43 pieces available in 3-4 working days
from
1
Pieces
US $ 19.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
104 pieces in stock
104 pieces available in 3-4 working days
from
1
Pieces
US $ 9.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
85 pieces in stock
85 pieces available in 3-4 working days
from
1
Pieces
US $ 20.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
40 pieces in stock
40 pieces available in 3-4 working days
from
1
Pieces
US $ 16.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
545 pieces in stock
545 pieces available in 3-4 working days
from
1
Pieces
US $ 3.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | blue | green | without |
Overall length L | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm |
Through-coolant | no | no | no | no | no | no | no |
Tool material | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Flute length Lc | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm |
recommended maximum drilling depth L2 | 21.9 mm | 21.9 mm | 21.9 mm | 21.9 mm | 21.9 mm | 21.9 mm | 21.9 mm |