{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19.5 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36.8 mm | |
Flute length Lc | 66 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 19.5 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 19,5 | |
EAN / GTIN | 4045197006295 | |
Manufacturer number | 113230 19,5 |
This article |
Recommendations |
|
---|---|---|
Stub drill HSS-E N 19,5 mm
on request
In stock
6 pieces in stock
US $ 129.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 130.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | TiN | uncoated |
Overall length L | 131 | 131 |
Through-coolant | no | no |
Shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E |
Type | N | N |