{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.8 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 25.3 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 7.8 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 7,8 | |
EAN / GTIN | 4045197005823 | |
Manufacturer number | 113230 7,8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 7,8 mm
on request
In stock
51 pieces in stock
from
1
Pieces
US $ 27.24
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 22.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,646 pieces in stock
US $ 7.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | TiN |
Through-coolant | no | no |
Standard | DIN 1897 | DIN 338 |
Shank | Plain shank | Plain shank |
Tool material | HSS E | HSS |
Point angle | 130 | 118 |
Tolerance nominal ⌀ | h8 | h8 |