{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 11.5 mm | |
Flute length Lc | 16 mm | |
Overall length L | 46 mm | |
Shank ⌀ Ds | 3 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 3 | |
EAN / GTIN | 4045197005311 | |
Manufacturer number | 113230 3 |
This article |
Recommendations |
|
---|---|---|
Stub drill HSS-E N 3 mm
on request
In stock
458 pieces in stock
from
1
Pieces
US $ 9.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23,738 pieces in stock
from
1
Pieces
US $ 2.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | TiN |
Colour ring | without | without |
Through-coolant | no | no |
Nominal ⌀ DC | 3 | 3 |
Point angle | 130 | 118 |
Shank ⌀ Ds | 3 | 3 |
recommended maximum drilling depth L2 | 11.5 | 28.5 |