{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.6 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.1 mm | |
Flute length Lc | 24 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 4.6 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 4,6 | |
EAN / GTIN | 4045197005472 | |
Manufacturer number | 113230 4,6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 4,6 mm
on request
In stock
148 pieces in stock
from
1
Pieces
US $ 13.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
952 pieces in stock
from
1
Pieces
US $ 4.11
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Overall length L | 58 | 80 |
Through-coolant | no | no |
Nominal ⌀ DC | 4.6 | 4.6 |
Tool material | HSS E | HSS |
Point angle | 130 | 118 |
Type | N | N |