{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.5 mm | |
Coating | TiN | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.3 mm | |
Flute length Lc | 24 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 4.5 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 4,5 | |
EAN / GTIN | 4045197005465 | |
Manufacturer number | 113230 4,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 4,5 mm
on request
In stock
373 pieces in stock
from
1
Pieces
US $ 10.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,989 pieces in stock
from
1
Pieces
US $ 3.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | TiN |
Nominal ⌀ DC | 4.5 | 4.5 |
Norm | DIN 1897 | DIN 338 |
Tool material | HSS E | HSS |
Shank ⌀ Ds | 4.5 | 4.5 |
recommended maximum drilling depth L2 | 17.3 | 40.3 |
Type of product | Jobber drill | Jobber drill |