{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.8 mm | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 5.5 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 5,5 | |
EAN / GTIN | 4045197002327 | |
Manufacturer number | 113020 5,5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill HSS-E FS, uncoated, ⌀ DC h8: 5,5mm
on request
In stock
424 pieces in stock
from
1
Pieces
US $ 6.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
316 pieces in stock
from
1
Pieces
US $ 15.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.28
plus VAT at the current rate
Prices plus delivery costs
|
||||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | TiAlN | uncoated | TiN | TiAlN | TiAlN | uncoated | TiAlN | uncoated |
Colour ring | without | without | without | without | blue | green | without | green | without |
Nominal ⌀ DC | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
Tool material | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS E PM | HSS E | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |