{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.4 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 25.9 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 9.4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 9,4 | |
EAN / GTIN | 4045197002747 | |
Manufacturer number | 113020 9,4 |
This article |
Recommendations |
||
---|---|---|---|
Stub drill HSS-E FS 9,4 mm
on request
In stock
21 pieces in stock
from
1
Pieces
US $ 18.14
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 15.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
from
1
Pieces
US $ 14.64
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
from
1
Pieces
US $ 45.19
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 37.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN |
Colour ring | without | without | blue |
Through-coolant | no | no | no |
Shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill |