{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19 mm | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 6 | |
EAN / GTIN | 4045197002389 | |
Manufacturer number | 113020 6 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill HSS-E FS, uncoated, ⌀ DC h8: 6mm
on request
In stock
978 pieces in stock
from
1
Pieces
US $ 7.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
from
1
Pieces
US $ 17.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
390 pieces in stock
from
1
Pieces
US $ 9.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
560 pieces in stock
from
1
Pieces
US $ 12.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
201 pieces in stock
from
1
Pieces
US $ 16.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
from
1
Pieces
US $ 25.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 21.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
197 pieces in stock
from
1
Pieces
US $ 8.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
135 pieces in stock
from
1
Pieces
US $ 13.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
681 pieces in stock
from
1
Pieces
US $ 2.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | TiAlN | uncoated | TiN | TiAlN | TiAlN | uncoated | TiAlN | uncoated |
Colour ring | without | without | without | without | blue | green | without | green | without |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank | Plain shank | Plain shank |
Point angle | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Flute length Lc | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |