{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 24.9 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8.1 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 8,1 | |
EAN / GTIN | 4045197002600 | |
Manufacturer number | 113020 8,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Stub drill HSS-E FS 8,1 mm
on request
In stock
36 pieces in stock
from
1
Pieces
US $ 14.37
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
US $ 9.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
162 pieces in stock
from
1
Pieces
US $ 36.65
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 30.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
377 pieces in stock
from
1
Pieces
US $ 5.52
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 4.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 37 mm | 75 mm | 75 mm | 25 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |