{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.6 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.1 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.6 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 6,6 | |
EAN / GTIN | 4045197002440 | |
Manufacturer number | 113020 6,6 |
This article |
Recommendations |
||
---|---|---|---|
Stub drill HSS-E FS 6,6 mm
on request
In stock
119 pieces in stock
from
1
Pieces
US $ 8.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
314 pieces in stock
from
1
Pieces
US $ 7.57
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 25.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 21.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN |
Colour ring | without | without | blue |
Overall length L | 70 mm | 101 mm | 101 mm |
Shank ⌀ Ds | 6.6 mm | 6.6 mm | 6.6 mm |
recommended maximum drilling depth L2 | 21.1 mm | 53.1 mm | 53.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |