Stub drill HSS-E FS 5,8 mm

Article no.: 113020 5,8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 7.43 / Piece
  • from 10 Piece
    US $ 6.19 / Piece
on request
In stock
200 pieces in stock
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Product details

Technical Data

Nominal ⌀ DC 5.8 mm
Coating uncoated
Tool material HSS E
Standard DIN 1897
Type FS
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 19.3 mm
Flute length Lc 28 mm
Overall length L 66 mm
Shank ⌀ Ds 5.8 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113020 5,8
EAN / GTIN 4045197002365
Manufacturer number 113020 5,8

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
Bright finish flutes, nitrided lands.
With point geometry shape C up to 3.9 mm; shape S (special) from 4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E FS 5,8 mm

Stub drill HSS-E FS 5,8 mm

on request
In stock
200 pieces in stock
from 1  Pieces
US $ 7.43
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 6.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
267 pieces in stock
from 1  Pieces
US $ 5.72
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.78
plus VAT at the current rate Prices plus delivery costs
Through-coolant no no
Standard DIN 1897 DIN 338
Point angle 135 135
Shank ⌀ Ds 5.8 5.8
Feed f in steel < 750 N/mm2 0.05 0.05
recommended maximum drilling depth L2 19.3 48.3
Type of product Jobber drill Jobber drill

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart