{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.8 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 16.3 mm | |
Flute length Lc | 22 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 3.8 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 3,8 | |
EAN / GTIN | 4045197002143 | |
Manufacturer number | 113020 3,8 |
This article |
Recommendations |
||
---|---|---|---|
Stub drill HSS-E FS 3,8 mm
on request
In stock
121 pieces in stock
from
1
Pieces
US $ 5.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
414 pieces in stock
from
1
Pieces
US $ 4.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
219 pieces in stock
from
1
Pieces
US $ 15.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN |
Through-coolant | no | no | no |
Nominal ⌀ DC | 3.8 mm | 3.8 mm | 3.8 mm |
Standard | DIN 1897 | DIN 338 | DIN 338 |
Tool material | HSS E | HSS E | HSS Co 8 |
recommended maximum drilling depth L2 | 16.3 mm | 37.3 mm | 37.3 mm |