Stub drill HSS-E FS 4,5 mm

Article no.: 113020 4,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.54 / Piece
  • from 10 Piece
    US $ 4.62 / Piece
on request
In stock
736 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 4.5 mm
Coating uncoated
Tool material HSS E
Standard DIN 1897
Type FS
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 17.3 mm
Flute length Lc 24 mm
Overall length L 58 mm
Shank ⌀ Ds 4.5 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113020 4,5
EAN / GTIN 4045197002211
Manufacturer number 113020 4,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
Bright finish flutes, nitrided lands.
With point geometry shape C up to 3.9 mm; shape S (special) from 4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E FS 4,5 mm

Stub drill HSS-E FS 4,5 mm

on request
In stock
736 pieces in stock
from 1  Pieces
US $ 5.54
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,847 pieces in stock
from 1  Pieces
US $ 4.18
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,218 pieces in stock
from 1  Pieces
US $ 16.13
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
364 pieces in stock
from 1  Pieces
US $ 3.42
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.85
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2
Colour ring without without blue without
Overall length L 58 mm 80 mm 80 mm 58 mm
Through-coolant no no no no
Standard DIN 1897 DIN 338 DIN 338 DIN 1897
Tool material HSS E HSS E HSS Co 8 HSS
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart