{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Blade length | 200 mm | |
overall length | 248 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625173 TX30 | |
EAN / GTIN | 4013288208323 | |
Manufacturer number | 05023378001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Screwdriver for Torx®, with T-handle TX30 |
||||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 248 | 132 | 232 | 187 |
Blade length | 200 | 100 | 200 | 125 |
Surface | nickel-plated and chrome-plated | |||
Point | black | black | black | |
Torx® profile | TX30 | TX30 | TX30 | TX30 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |