{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Blade length | 200 mm | |
overall length | 232 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625231 TX30 | |
EAN / GTIN | 4045197950543 | |
Manufacturer number | 625231 TX30 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Torx®, long, with T-handle TX30 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 232 | 132 | 187 |
Blade length | 200 | 100 | 125 |
Surface | nickel-plated and chrome-plated | ||
Point | black | black | black |
Torx® profile | TX30 | TX30 | TX30 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |