{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Blade length | 125 mm | |
overall length | 187 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Type of shank | round | |
Surface | nickel-plated and chrome-plated | |
Point | black | |
Type of product | Screwdriver |
Article number | 625152 TX30 | |
EAN / GTIN | 4067263012825 | |
Manufacturer number | 625152 TX30 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Torx®, with 2-component Haptoprene T-handle TX30 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 187 | 132 | 232 |
Blade length | 125 | 100 | 200 |
Surface | nickel-plated and chrome-plated | ||
Point | black | black | black |
Torx® profile | TX30 | TX30 | TX30 |
Type of product | Screwdriver | Screwdrivers | Screwdrivers |