• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, short, with T-handle TX30

Article no.: 625221 TX30

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX30
Blade length 100 mm
overall length 132 mm
Drive profile Screwdriver for TORX® screws
Point black
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625221 TX30
EAN / GTIN 4045197950468
Manufacturer number 625221 TX30

Description

Version:

Impact resistant plastic T-handle. Blade of vanadium special steel, matt chrome-plated, black tips.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®, short, with T-handle  TX30

Screwdriver for Torx®, short, with T-handle TX30

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 132 mm 232 mm 187 mm
Blade length 100 mm 200 mm 125 mm
Surface nickel-plated and chrome-plated
Point black black black
Torx® profile TX30 TX30 TX30
Type of product Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart