{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Blade length | 100 mm | |
overall length | 132 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625221 TX40 | |
EAN / GTIN | 4045197950475 | |
Manufacturer number | 625221 TX40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Torx®, short, with T-handle TX40 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | round | ||
overall length | 132 mm | 232 mm | 245 mm |
Blade length | 100 mm | 200 mm | 170 mm |
Point | black | black | black |
Torx® profile | TX40 | TX40 | TX40 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |