{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX50 | |
Blade length | 150 mm | |
overall length | 182 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625221 TX50 | |
EAN / GTIN | 4045197950499 | |
Manufacturer number | 625221 TX50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Torx®, short, with T-handle TX50 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 182 mm | 282 mm |
Blade length | 150 mm | 250 mm |
Point | black | black |
Torx® profile | TX50 | TX50 |
Type of product | Screwdrivers | Screwdrivers |