• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, with 2-component Haptoprene T-handle, Torx® profile: TX8

Article no.: 625152 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX8
Blade length 100 mm
overall length 146 mm
Drive profile Screwdriver for TORX® screws
Material Chromium vanadium steel
Material of handle Haptoprene
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Type of product Screwdriver

Identification numbers & Classifications

Article number 625152 TX8
EAN / GTIN 4067263012764
Manufacturer number 625152 TX8

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Size TX20 − TX40 with side drive.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®, with 2-component Haptoprene T-handle, Torx® profile: TX8

Screwdriver for Torx®, with 2-component Haptoprene T-handle, Torx® profile: TX8

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 146 mm 75 mm
Blade length 100 mm 40 mm
Surface nickel-plated and chrome-plated
Point black black
Torx® profile TX8 TX8
Type of product Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart