{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Blade length | 200 mm | |
overall length | 225 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625231 TX25 | |
EAN / GTIN | 4045197950529 | |
Manufacturer number | 625231 TX25 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Torx®, long, with T-handle, Torx® profile: TX25 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | round | ||
overall length | 225 mm | 125 mm | 187 mm |
Blade length | 200 mm | 100 mm | 125 mm |
Point | black | black | black |
Torx® profile | TX25 | TX25 | TX25 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |