{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX7 | |
Blade length | 100 mm | |
overall length | 132 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625173 TX7 | |
EAN / GTIN | 4013288208224 | |
Manufacturer number | 05023368001 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Torx®, with T-handle, Torx® profile: TX7 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 132 mm | 70 mm | 146 mm |
Blade length | 100 mm | 35 mm | 100 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |