{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX10 | |
Blade length | 100 mm | |
overall length | 132 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625173 TX10 | |
EAN / GTIN | 4013288208255 | |
Manufacturer number | 05023371001 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Torx®, with T-handle TX10 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 132 | 119 | 146 |
Blade length | 100 | 100 | 100 |
Surface | nickel-plated and chrome-plated | ||
Point | black | black | |
Torx® profile | TX10 | TX10 | TX10 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |