{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX20 | |
Blade length | 100 mm | |
overall length | 132 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625173 TX20 | |
EAN / GTIN | 4013288208279 | |
Manufacturer number | 05023373001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Screwdriver for Torx®, with T-handle, Torx® profile: TX20 |
||||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | round | |||
overall length | 132 mm | 125 mm | 225 mm | 187 mm |
Blade length | 100 mm | 100 mm | 200 mm | 125 mm |
Point | black | black | black | |
Torx® profile | TX20 | TX20 | TX20 | TX20 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |