{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
Norm | DIN 3118 / ISO 3318 | |
Spanner length L | 220 mm | |
maximum ring ⌀ D1 max | 30 mm | |
maximum ring ⌀ D2 max | 33 mm | |
maximum ring height h1 max | 12 mm | |
maximum ring height h2 max | 13 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 17X19 | |
EAN / GTIN | 4018754021956 | |
Manufacturer number | 41081719 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended open ring spanner 17X19 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chrome-plated (non-flaking) | chrome plated | matt chrome-plated |
Spanner length L | 220 | 184 | 270 |
Width across flats 2 | 19 | 19 | 19 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 30 | 26.5 | 28 |
Type of product | Spanner | Spanner | Spanner |