• The item cannot be ordered due to missing prices.

Double-ended open ring spanner, Width across flats: 10X11mm

Article no.: 619200 10X11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 10 mm
Width across flats 2 11 mm
Standard DIN 3118 / ISO 3318
Spanner length L 155 mm
maximum ring ⌀ D1 max 19.5 mm
maximum ring ⌀ D2 max 21.5 mm
maximum ring height h1 max 8.5 mm
maximum ring height h2 max 9 mm
Ring setting 10 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated (non-flaking)
Width across flats metric
open ring yes
Type of product Spanner

Identification numbers & Classifications

Article number 619200 10X11
EAN / GTIN 4018754021901
Manufacturer number 41081011

Description

Version:

Drop forged; with reinforced ring, therefore exceptionally strong; jaw widths to exact tolerances. 10° angled heads.
With easy-grip fluted shaft. Optimum flexural strength, good torque transmission, very light and easy to use. Up to size 12×14 mm with hexagon ring - size 14×17 mm and above with bi-hexagon.

Standard:

DIN 3118 / ISO 3318

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended open ring spanner, Width across flats: 10X11mm

Double-ended open ring spanner, Width across flats: 10X11mm

Surface chrome-plated (non-flaking) chrome-plated
Spanner length L 155 mm 153 mm
Width across flats 1 10 mm 10 mm
Width across flats metric metric
Material Chrome alloy steel Chrome vanadium steel
maximum ring ⌀ D1 max 19.5 mm 19.4 mm
maximum ring ⌀ D2 max 21.5 mm 21.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart