{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 230 mm | |
maximum ring ⌀ D1 max | 33 mm | |
maximum ring ⌀ D2 max | 37 mm | |
maximum ring height h1 max | 13 mm | |
maximum ring height h2 max | 15 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 19X22 | |
EAN / GTIN | 4018754021970 | |
Manufacturer number | 41081922 |
This article |
Recommendations |
|
---|---|---|
Double-ended open ring spanner, Width across flats: 19X22mm |
||
Standard | DIN 3118 / ISO 3318 | DIN 3118 / ISO 3318 |
Width across flats 1 | 19 mm | 19 mm |
maximum ring height h2 max | 15 mm | 14 mm |
maximum ring ⌀ D1 max | 33 mm | 33.4 mm |
maximum ring ⌀ D2 max | 37 mm | 38.4 mm |
maximum ring height h1 max | 13 mm | 13 mm |
Type of product | Spanner | Spanner |