{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 12 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 160 mm | |
maximum ring ⌀ D1 max | 19.5 mm | |
maximum ring ⌀ D2 max | 22.5 mm | |
maximum ring height h1 max | 8.5 mm | |
maximum ring height h2 max | 9.5 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 10X12 | |
EAN / GTIN | 4018754021918 | |
Manufacturer number | 41081012 |
This article |
Recommendations |
|
---|---|---|
Double-ended open ring spanner, Width across flats: 10X12mm |
||
Ring setting | 10 degrees | 10 degrees |
Width across flats | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 19.5 mm | 19.4 mm |
maximum ring ⌀ D2 max | 22.5 mm | 21.4 mm |
maximum ring height h1 max | 8.5 mm | 8 mm |
Type of product | Spanner | Spanner |