{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 11 mm | |
Width across flats 2 | 13 mm | |
Norm | DIN 3118 / ISO 3318 | |
Spanner length L | 170 mm | |
maximum ring ⌀ D1 max | 21.5 mm | |
maximum ring ⌀ D2 max | 24 mm | |
maximum ring height h1 max | 9 mm | |
maximum ring height h2 max | 10 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 11X13 | |
EAN / GTIN | 4018754021925 | |
Manufacturer number | 41081113 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended open ring spanner 11X13 mm |
||
Norm | DIN 3118 / ISO 3318 | DIN 3118 / ISO 3318 |
Ring setting | 10 | 10 |
Spanner length L | 170 | 174 |
Width across flats 2 | 13 | 13 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 21.5 | 22.8 |
maximum ring height h1 max | 9 | 8.5 |