{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 36 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 300 mm | |
maximum ring ⌀ D1 max | 42 mm | |
maximum ring ⌀ D2 max | 54 mm | |
maximum ring height h1 max | 16 mm | |
maximum ring height h2 max | 19 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 27X36 | |
EAN / GTIN | 4018754022014 | |
Manufacturer number | 41082736 |