{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 34 mm | |
Spanner length L | 325 mm | |
maximum ring ⌀ D1 max | 43 mm | |
maximum ring ⌀ D2 max | 48.5 mm | |
maximum ring height h1 max | 13.8 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617600 30X34 | |
EAN / GTIN | 4018754021437 | |
Manufacturer number | 41053034 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, straight 30X34 mm |
|||
Spanner length L | 325 | 375 | 365 |
Width across flats 1 | 30 | 30 | 30 |
Width across flats 2 | 34 | 34 | 34 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 43 | 44 | 44 |
maximum ring ⌀ D2 max | 48.5 | 50 | 50 |
Type of product | Spanner | Spanner | Spanner |